The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Complete printed Twin-Fixx number plate holder
With four red rubber inserts
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Printed in several colours or with raised printing
High-quality system with flexible interchangeable bar
Particularly harmonious and appealing design
Also fits round vehicle contours
Easy to use
Robust design
Long-lasting advertising effect thanks to high degree of stability and long service life
Large printing area
Provides ideal opportunities for optimum advertising
Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.
Meets EU directive (EEC 74/483)
Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!