Complete printed Twin-Fixx number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Twin-Fixx number plate holder

With four red rubber inserts

  • Design: Complete, base plate and strip
  • Suitable for number-plate size: 520 x 110 mm
  • Printed strip width x printed strip height: 460 x 13 mm
  • Width: 530 mm
  • Height: 136 mm
  • Material: Plastic

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Minimum order quantity note Design Quantity PU
price/PU
08249640
1-coloured 1 PCS PU = 100 pieces, including print costs and layout Complete, base plate and strip
1 pcs
082401103
Silver positive 100 PCS Complete, base plate and strip
1 pcs
082401101
Silver negative 100 PCS Complete, base plate and strip
1 pcs
0824011
1-coloured white 100 PCS Complete, base plate and strip
1 pcs
0824012
2-coloured 100 PCS Complete, base plate and strip
1 pcs
0824013
3-coloured 100 PCS Complete, base plate and strip
1 pcs
0824014
4-coloured 100 PCS Complete, base plate and strip
1 pcs
0824017
7-coloured 100 PCS Complete, base plate and strip
1 pcs
0824015
5-coloured 100 PCS Complete, base plate and strip
1 pcs
0824016
6-coloured 100 PCS Complete, base plate and strip
1 pcs
0824018
8-coloured 100 PCS Complete, base plate and strip
1 pcs
082402101
Raised, white 300 PCS Complete, base plate and strip
1 pcs
082402102
Raised, chrome 300 PCS Complete, base plate and strip
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Printed in several colours or with raised printing



High-quality system with flexible interchangeable bar



Particularly harmonious and appealing design


Also fits round vehicle contours



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



Large printing area


Provides ideal opportunities for optimum advertising

Notice

Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.

Meets EU directive (EEC 74/483)