Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Complete printed Twin-Fixx number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Twin-Fixx number plate holder

With four red rubber inserts

See product details

Available in 13 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Printed in several colours or with raised printing



High-quality system with flexible interchangeable bar



Particularly harmonious and appealing design


Also fits round vehicle contours



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



Large printing area


Provides ideal opportunities for optimum advertising

Notice

Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.

Meets EU directive (EEC 74/483)