Complete unprinted Twin-Fixx number plate holder

For detailed information, other images and documents, please select individual articles from the following table.

Complete unprinted Twin-Fixx number plate holder

With four red rubber inserts

  • Design: Complete, base plate and strip
  • Suitable for number-plate size: 520 x 110 mm
  • Height: 136 mm
  • Width: 530 mm
  • Material: PP - Polypropylene
  • Colour: Black, Red

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Design Suitable for number-plate size Height Width Quantity PU
price/PU
0824001
Complete, base plate and strip 520 x 110 mm 136 mm 530 mm
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
CAD data  | 
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
High-quality system with flexible swappable strip



Harmonious and appealing design


Also fits rounded vehicle contours



Easy handling



Robust design


Highly stable and durable

Notice

Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.

Meets EU directive (EEC 74/483)