Complete unprinted Classic number plate holder

For detailed information, other images and documents, please select individual articles from the following table.

Complete unprinted Classic number plate holder

  • Design: Complete, base plate and strip
  • Height: 124 mm
  • Material: Plastic
  • Colour: Black

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for number-plate size Width Design Height Quantity PU
price/PU
08261
520 x 110 mm 525 mm Complete, base plate and strip 124 mm
08263
460 x 110 mm 469 mm Complete, base plate and strip 124 mm
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
CAD data  | 
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
  • Germany's best-selling number plate holder

  • Often only the strip needs to be replaced (at low cost). Strips available separately

  • Easy to use

  • Robust design ensures excellent stability and durability

  • Base plate available in two lengths: 520 mm, 460 mm. Please specify when ordering
Notice

The strips are compatible and fit on all Classic and Circo base plates.

Meets EU directive (EEC 74/483)