Complete printed Circo number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Circo number plate holder

Heavily curved version

  • Design: Complete, base plate and strip
  • Suitable for number-plate size: 520 x 110 mm
  • Printed strip width x printed strip height: 400 x 12 mm
  • Width: 525 mm
  • Height: 130 mm
  • Material: Plastic

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Minimum order quantity note Design Quantity PU
price/PU
0826011
1-coloured white 100 PCS Complete, base plate and strip
1 pcs
082601103
Silver positive 100 PCS Complete, base plate and strip
1 pcs
0826012
2-coloured 100 PCS Complete, base plate and strip
1 pcs
082601101
Silver negative 100 PCS Complete, base plate and strip
1 pcs
0826014
4-coloured 100 PCS Complete, base plate and strip
1 pcs
0826013
3-coloured 100 PCS Complete, base plate and strip
1 pcs
0826017
7-coloured 100 PCS Complete, base plate and strip
1 pcs
0826015
5-coloured 100 PCS Complete, base plate and strip
1 pcs
0826016
6-coloured 100 PCS Complete, base plate and strip
1 pcs
0826018
8-coloured 100 PCS Complete, base plate and strip
1 pcs
082602101
Raised, white 300 PCS Complete, base plate and strip
1 pcs
082602104
Raised, gold 300 PCS Complete, base plate and strip
1 pcs
082602102
Raised, chrome 300 PCS Complete, base plate and strip
1 pcs
08269640
1-coloured 1 PCS PU = 100 pieces, including print costs and layout Complete, base plate and strip
1 pcs
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
CAD data  | 
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
Printed in several colours or with raised printing



Fits rounded vehicle contours very well



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



CIRCO is a modified "Classic" quick-mount number plate holder

Notice

The strips are compatible and fit on all Classic base plates.

Meets EU directive (EEC 74/483)