The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Locking pin For Nova Pro Scala
Can be used with Nova Pro Scala frame heights H90/H122/H186/H250
Register now and access more than 125,000 products
Variants
Compatible with grooved central locking bar SVS3.
Screwed to the side of the Nova Pro Scala using tapping screws.
0650827011253513We recommend the use of a centre drill (art. no. ) to centre the tapping screws (art. no. ).
Nova Pro Scala frames can now be made lockable using central locking bar SVS3. In addition, the drawer lock of the locking system prevents multiple drawers from opening at the same time and thus prevents free-standing furniture from tipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!