The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Non-woven sanding belt For RED PERFECT® 3D stationary contact grinding machines
For matting, burnishing and finishing (final sanding) and for levelling of "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
- Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.
- Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece
- Reinforced nylon sanding fleece with three-dimensional non-woven structure
- The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.
- Significant reduction in reworking
- At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
- Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.
- For finishing, matting, burnishing and cross-fading with very low roughness depth
- Removing discolouration, paint layers, surface rust, repairing surfaces with minor damage and fine matting
- Materials to be processed: Steel, stainless steel, aluminium, brass and copper
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!