For detailed information, other images and documents, please select individual articles from the following table.
Recoil-free hammer with nylon striking surfaces
Mallet with ergonomic wooden handle and interchangeable hammer heads
Register now and access more than 125,000 products
Variants
Non-rebound, reduces strain on joints
- Outstanding striking characteristics and high durability of the hammer heads made of special nylon with maximum strength
- Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force
- High non-rebound dampening effect due to the optimal ratio of the mass of the shot to the head mass and the dampening properties of the nylon impact surfaces
- Low-vibration and low-noise with non-rebound dampening when compared to steel hammers
Highest quality from Germany
- Integrated handle protection sleeve on the head for more protection and a longer service life
- Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle
- Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged
Suitable for positioning and joining workpieces in a vice, for sheet metal processing, for assembly and repair work in the automotive or commercial vehicle sector, scaffolding, straightening work, maintenance work and plant construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!