Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Acoustic insulation anchor W-SSD, type MB for fixtures with acoustic insulation requirements, with collar

For detailed information, other images and documents, please select individual articles from the following table.

Acoustic insulation anchor W-SSD, type MB for fixtures with acoustic insulation requirements, with collar

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Reduced sound level by means of solid-borne sound insulation

  • Reduces the transfer and the conduction of solid-borne sound into the structure

  • Outstanding screw guidance, no lateral breaking out

  • High holding power and static friction

  • Immediate load-bearing capacity after insertion - no waiting

  • Weather-resistant

  • UV resistance

  • Salt water-resistant

  • Thermally stable from -40°C to +100°C

  • Halogen-free

  • Chemical-resistant

  • Free of silicone-containing substances

Drill the hole

Clean the drill hole

Screw in screw and set component

Screw on and tighten nut