Nitrile chemical protective glove

For detailed information, other images and documents, please select individual articles from the following table.

Nitrile chemical protective glove

Cotton velour lining

  • Material: Nitrile
  • Interior finish: Flocklined
  • Standards: EN 374, EN 388, EN 420
  • Category: III
  • Length: 330 mm
  • Material thickness: 0.38 mm
  • Tolerance, material thickness (+/-): 0.03 mm
  • Colour: Green

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Material Interior finish Standards Quantity PU
price/PU
089943507
7 Nitrile Flocklined EN 374, EN 388, EN 420
6 pcs
089943508
8 Nitrile Flocklined EN 374, EN 388, EN 420
6 pcs
089943511
11 Nitrile Flocklined EN 374, EN 388, EN 420
6 pcs
089943509
9 Nitrile Flocklined EN 374, EN 388, EN 420
6 pcs
089943510
10 Nitrile Flocklined EN 374, EN 388, EN 420
6 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • 100% liquid-proof

  • Diamond pattern for a secure grip

  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents

  • Silicone-free manufacturing process

  • Food-safe