Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hose connection with plug-in nipple series 2000
Hose connection with plug-in nipple series 2000 - 1
Hose connection with plug-in nipple series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose connection with plug-in nipple series 2000

For Würth PVC and painting hoses

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Instructions

1. Slide the 1-ear clamp over the hose.


2. Then slide hose up over grommet as far as possible while twisting back and forth slightly.


3. Tighten 1-ear clamp.