For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low energy use and high efficiency
Exposed surfaces are chromium-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed air fittings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!