For detailed information, other images and documents, please select individual articles from the following table.
Neutralising eye rinse solution
Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
Register now and access more than 125,000 products
Variants
- Ergonomically shaped eye cup
- The bottle is especially suitable for mobile use at workstations or for refilling wall stations or wall-mounted first-aid boxes
Rinse eyes until the bottle is empty. Continue rinsing with the Würth eye wash solution until medical treatment is sought.
For rinsing out acids and many alkaline substances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!