Neutral silicone Perfect
Neutral silicone Perfect - 1
Neutral silicone Perfect - 2
Neutral silicone Perfect - 3
Neutral silicone Perfect - 4
Neutral silicone Perfect - 5
Neutral silicone Perfect - 6
Neutral silicone Perfect - 7
Neutral silicone Perfect - 8
Neutral silicone Perfect - 9
Neutral silicone Perfect - 10
Neutral silicone Perfect - 11
Neutral silicone Perfect - 12
Neutral silicone Perfect - 13
Neutral silicone Perfect - 14
Neutral silicone Perfect - 15
Neutral silicone Perfect - 16

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone Perfect

Highly adhesive, tested and versatile sealant for expansion joints in indoor and outdoor use, for window glazing and for use in sanitation applications

  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Fungicidal properties: Yes
  • Ultraviolet resistance: Yes
  • Continuous motion absorption: 25 %
  • Smell/fragrance: Characteristic
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 150 °C
  • Coating compatibility: Yes
  • Shore A hardness: 20
  • Min. breaking elongation: 450 %
  • Breaking elongation conditions: for 2-mm film
  • Building material class: B2 - Normally inflammable
  • DIN: 18545-2
  • Water-vapour diffusion resistance factor value µ: 749

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Colour Density Quantity PU
price/PU
08925101
Cartridge 310 ml Transparent 1.04 g/cm³
089251010
Cartridge 310 ml Bahama beige 1.26 g/cm³
08925103
Cartridge 310 ml Manhattan 1.26 g/cm³
089251012
Cartridge 310 ml Black 1.26 g/cm³
089251011
Cartridge 310 ml Light ivory 1.26 g/cm³
08925104
Cartridge 310 ml Concrete grey 1.26 g/cm³
08925106
Cartridge 310 ml Dark brown 1.26 g/cm³
08925105
Cartridge 310 ml Silk grey 1.26 g/cm³
08925107
Cartridge 310 ml Brown 1.26 g/cm³
08925109
Cartridge 310 ml Copper beech, Cherry 1.26 g/cm³
08925112
Bag 600 ml White 1.26 g/cm³
20 pcs
08925116
Bag 600 ml Dark brown 1.26 g/cm³
20 pcs
089251016
Cartridge 310 ml Hornbeam, Spruce, medium 1.26 g/cm³
08925108
Cartridge 310 ml Oak 1.26 g/cm³
08925111
Bag 600 ml Transparent 1.04 g/cm³
20 pcs
08925122
Bag 300 ml White 1.26 g/cm³
20 pcs
089251112
Bag 600 ml Black 1.26 g/cm³
20 pcs
089251017
Cartridge 310 ml Brilliant white 1.26 g/cm³
08925121
Bag 300 ml Transparent 1.04 g/cm³
20 pcs
08925102
Cartridge 310 ml White 1.26 g/cm³
089251114
Bag 600 ml Concrete grey 1.26 g/cm³
20 pcs
089251018
Cartridge 310 ml Anthracite 1.26 g/cm³
089251115
Bag 600 ml Anthracite 1.26 g/cm³
20 pcs
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
Ideal for window glazing


Meets the requirements of window glazing in accordance with DIN 18545, Part 2 Sealant Group E



Highly adhesive


Excellent adhesion on wood, metals and many plastics



Excellent compatibility with paint


Optimum adhesion on the majority of standard paint and glazing coatings



  • Does not leave a tacky surface

  • High degree of wear resistance and good smoothing properties

  • Permanently elastic

  • Building material class B2, as per DIN 4102

  • Short thread tension
Notice

Neutral silicone Perfect is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and on the frame. Otherwise there is the risk of streaking. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. When hardening, neutral silicone Perfect gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete. Colour adjustment: matt. Silicone surfaces should not be cleaned with abrasive cleaning agents or dissolving cleaners.


Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000400

Tested in accordance with EN 15651 Parts 1, 2 and 3


  • Fire behaviour: Class E

  • Stability under load:< 3 mm

  • Volume loss:< 10%

  • Adhesion/expansion under pre-stress after immersion in water: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 70%

  • Tensile behaviour tensile stress value: < 0.4 MPa

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.