Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Neutral silicone For floor and wall joints subject to medium stresses

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone For floor and wall joints subject to medium stresses

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Adhesion to all building-related surfaces

  • Does not cause corrosion on metals

  • Resistant to ageing, weathering and UV

  • Permanently elastic

  • Can be painted

  • Building material class B2 in accordance with DIN 4102
Notice

Neutral silicone is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first. When hardening, neutral silicone gives off an odour typical of silicone. This odour can no longer be smelled once the curing process is complete. With larger joint dimensions, the silicone-like odour will be present for longer. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.

Tested in accordance with EN 15651 Part 1 INT


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 20%

  • Adhesion/expansion under pre-stress after immersion in water: Passed

  • Adhesion/expansion at different temperatures: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Tensile behaviour: Breaking elongation at 23°C: > 25%

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.