For detailed information, other images and documents, please select individual articles from the following table.
Cooling neck cloth
The neck cloth for hot days that cools for up to 8 hours
Register now and access more than 125,000 products
Variants
- Antibacterial and machine washable
- Easy to use and to reuse
- Lightweight, non-toxic, and durable
- Provides cooling relief up to 15°C/59°F below ambient temperature
- Provides up to 8 hours of cooling comfort
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!