Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Natural stone sealant 4 in 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Natural stone sealant 4 in 1

Versatile, natural stone-compatible silicone sealant for indoors and outdoors, even in food-related areas

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Low emission and odour, therefore MEKO-free

  • Suitable for applying to laminated glass

  • Permanently elastic once cured

  • Very good processability and smoothing

  • Suitable for many alkaline and metallic surfaces as not corrosive

  • Compatible with natural stone in accordance with ISO 16938-1

  • Contains fungicide, sealant protects itself against mould and algae


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Ensure there is sufficient ventilation during the curing phase. Avoid contact with bitumen, tar or plasticiser-emitting materials (EPDM, APTK, NEOPRENE, butyl, insulating coatings and foams) as this may cause incompatibilities.



Do not use in applications involving contact with pre-compressed sealing tapes.



Perfect neutral silicone is not suitable for adhesive bonding or filling hollow spaces. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first.

  • Fire behaviour in accordance with DIN EN 13501: Class E

  • DIN EN 15651 - 1/2/3/4 Sealants for façade elements/glazing/sanitary joints/pedestrian walkways

  • VDI 6022 "Room ventilation, room air quality"

  • ISEGA tested for food preparation areas


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.