For detailed information, other images and documents, please select individual articles from the following table.
Natural stone sealant 4 in 1
Versatile, natural stone-compatible silicone sealant for indoors and outdoors, even in food-related areas
Register now and access more than 125,000 products
Variants
- Low emission and odour, therefore MEKO-free
- Suitable for applying to laminated glass
- Permanently elastic once cured
- Very good processability and smoothing
- Suitable for many alkaline and metallic surfaces as not corrosive
- Compatible with natural stone in accordance with ISO 16938-1
- Contains fungicide, sealant protects itself against mould and algae
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Ensure there is sufficient ventilation during the curing phase. Avoid contact with bitumen, tar or plasticiser-emitting materials (EPDM, APTK, NEOPRENE, butyl, insulating coatings and foams) as this may cause incompatibilities.
Do not use in applications involving contact with pre-compressed sealing tapes.
Perfect neutral silicone is not suitable for adhesive bonding or filling hollow spaces. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first.
- Fire behaviour in accordance with DIN EN 13501: Class E
- DIN EN 15651 - 1/2/3/4 Sealants for façade elements/glazing/sanitary joints/pedestrian walkways
- VDI 6022 "Room ventilation, room air quality"
- ISEGA tested for food preparation areas
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sealing expansion joints in façade, glazing, plumbing and flooring applications. Jointing natural stone, e.g. granite, marble and sandstone. For use indoors and outdoors.
The product is also suitable for photovoltaic systems and for sealing laminated glass. (However, direct contact between the conductors and the sealant should be avoided in these applications.)
Double glazing surface compatibility
The substrate must be intact, clean, dry and free from grease, rust and water. Do not use in heavy rain. Observe the joint dimensioning. Prime the joints with PE back-fill material, art. 0875... On absorbent and porous substrates (e.g. concrete), priming (silicone primer 0892170) improves adhesion. When using smoothing agents, it must only be used before the skin formation time and must be completely removed after use with a smoothing tool. Excess quantities next to the joint must also be removed immediately. Otherwise staining may occur. Please observe the "General Notes on Application for Sealants" overview sheet. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!