For detailed information, other images and documents, please select individual articles from the following table.
Nail strap
Fast fixing of Elmo® flush-mounted appliance sockets and Elmo® flush-mounted appliance connection boxes without time-intensive plastering
Register now and access more than 125,000 products
Variants
- Nail diameter: max. 3 mm
- Plaster thickness: min. 6 mm
- Made in Germany
For different plaster thicknesses, the nail strip can be attached to the Elmo® flush-mounted sockets, rotated by 180 degrees.
For clipping on Elmo® flush-mounted appliance sockets and appliance connection boxes.
For soft base materials and mortar joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!