Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nail sealing compound
Nail sealing compound - 1
Nail sealing compound - 2
Nail sealing compound - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail sealing compound

Sealing system for achieving "perforation-proof underlay or roof protection film”.
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
High temperature application range up to 120°C



Excellent adhesion on a variety of surfaces



Foams during curing process


  • Therefore optimal sealing

  • Powerful bond of sealing compound and strip


High yield


1 litre sufficient for approx. 50 running metres



Practical dispensing bottle


Economical and accurate dosing owing to rotatable closure



Solvent-free

Notice
  • The hardened compound changes colour through UV exposure, though the strength of the adhesive joint is not impaired!

  • Note: The viscosity of 1C PUR adhesives when processed at +15°C is approximately double that when used at +25°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.