For detailed information, other images and documents, please select individual articles from the following table.
Nail sealing compound
Sealing system for achieving "perforation-proof underlay or roof protection film”.
Register now and access more than 125,000 products
Variants
High temperature application range up to 120°C
Excellent adhesion on a variety of surfaces
Foams during curing process
- Therefore optimal sealing
- Powerful bond of sealing compound and strip
High yield
1 litre sufficient for approx. 50 running metres
Practical dispensing bottle
Economical and accurate dosing owing to rotatable closure
Solvent-free
- The hardened compound changes colour through UV exposure, though the strength of the adhesive joint is not impaired!
- Note: The viscosity of 1C PUR adhesives when processed at +15°C is approximately double that when used at +25°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for systematic sealing of underlay membranes, roof protection films, façade films in the area of nail fasteners when attaching strips and for sealing counter batten nailing to rafters to achieve a "perforation-proof underlay/membrane".
The application surfaces must be clean, dry and free of grease.
The compound is applied to the surfaces of the nail fasteners using the dispenser bottle after attaching the roof sheeting to the rafters. With simultaneous assembly of the securing batten, the sealing compound can also be applied to the securing batten in a centrally running bead or using the flat application nozzle and the securing batten nailed/screwed to the rafter within the skin formation time.
Remove any compound that has escaped while it is still fresh. Only possible mechanically with hardened compound.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!