The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand brush / nail brush S, hard
Small universal brush for cleaning fingernails, hands and arms, as well as a range of surfaces and containers
Register now and access more than 125,000 products
Variants
Large drop-shaped hanger for easy hanging and to facilitate cleaning.
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- With rounded surfaces for improved cleanability
- Suitable for machine washing (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in a variety of colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Contains no phthalates or bisphenol A
The small, ergonomically designed hand brush is suitable for cleaning fingernails, hands and arms as well as for cleaning various surfaces or containers. Also ideal for cleaning small parts on machines, knives, chopping boards and similar items.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!