Nail anchor W-ZND Type SK

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND Type SK

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel

  • Material of the nail: Steel
  • Surface: Zinc plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Embedding depth (h nom) Quantity PU
price/PU
090631660
6 mm 60 mm 30 mm 30 mm
200 pcs
0906318160
8 mm 160 mm 120 mm 40 mm
100 pcs
090631640
6 mm 40 mm 10 mm 30 mm
200 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation (retracts into soft wood automatically)

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free