Nail anchor W-ZND Type SK

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND Type SK

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel

  • Anchor diameter: 8 mm
  • Anchor length (l): 160 mm
  • Max. attachment height (t fix): 120 mm
  • Embedding depth (h nom): 40 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Drill hole depth (h 1): 45 mm
  • Hole diameter in component (d f): 8 mm
  • Material of the nail: Steel
  • Surface: Zinc plated
  • Internal drive: Z3

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Embedding depth (h nom) Quantity PU
price/PU
0906318160
8 mm 160 mm 120 mm 40 mm
100 pcs
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
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation (retracts into soft wood automatically)

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free