For detailed information, other images and documents, please select individual articles from the following table.
Nail HNS 103/18 in accordance with DIN EN 206
High-quality nail with steel washer for use in steel and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Register now and access more than 125,000 products
Variants
Improved drive-in properties thanks to "loose" washer structure
Length calculation for nails used on concrete substrates:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel substrates (min. thickness 5 mm):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!