Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nail HN 101 for use in steel and concrete substrates
Nail HN 101 for use in steel and concrete substrates - 1
Nail HN 101 for use in steel and concrete substrates - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail HN 101 for use in steel and concrete substrates

See product details

Available in 15 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Nails with shaft lengths of 72, 90 and 100 mm must be pre-tapped into place with a hammer. Please observe the corresponding device category when selecting your fasteners



Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shaft length



Length calculation for nails used on steel surfaces (min. 5 mm thick):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.