Half-head strip nails ASN
Half-head strip nails ASN - 1
Half-head strip nails ASN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Half-head strip nails ASN

Galvanised steel, yellow passivated (A4C), grooved, resinated

  • Head diameter: 7.2 mm
  • Suitable for device type: Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
  • Material: Steel
  • Surface: Zinc plated yellow

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Shaft diameter Head diameter Suitable for device type Quantity PU
price/PU
5900000015
50 mm 2.8 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000016
65 mm 2.8 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000017
70 mm 2.8 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000018
75 mm 2.8 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000019
80 mm 2.8 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000020
80 mm 3.1 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
5900000021
90 mm 3.1 mm 7.2 mm Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL
2200 pcs
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
Information on price and image display
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
In practical carrying box

Tested in accordance with EN 14592:2008+A1:2012