The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Nova Pro Scala H250 drawer side set
For high drawers, contains all required components in one complete set for simple ordering
Register now and access more than 125,000 products
Variants
Front screw-on attachment
- Tool-free height adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide.
| Legend | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!