Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lock washer NF E 25511
Lock washer NF E 25511 - 1
Lock washer NF E 25511 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lock washer NF E 25511

Steel, mechanically applied zinc coating, without toothing on the underside

See product details

Available in 9 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.


Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR