The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside
Register now and access more than 125,000 products
Variants
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!