For detailed information, other images and documents, please select individual articles from the following table.
NC machine reamer HSCO WN, H7 universal
Creates an H7 hole tolerance
Register now and access more than 125,000 products
Variants
- NC-compliant design similar to DIN 212 (shape D) with even shaft diameter for standardised mounting, especially in hydraulic expansion chucks or high-precision chucks.
- Twisted flute design
- Left-hand spiral for maximum concentricity and process reliability
- No special mounts are required
- Especially suited for interrupted cuts such as longitudinal grooves and cross holes
- Materials to be processed: Suitable for all ferrous metals, non-ferrous metals and steel
Please refer to the machining manual for the correct undersize for pre-drilling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!