Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multiple lock with 4 bolts
Multiple lock with 4 bolts - 1
Multiple lock with 4 bolts - 2
Multiple lock with 4 bolts - 3
Multiple lock with 4 bolts - 4
Multiple lock with 4 bolts - 5
Multiple lock with 4 bolts - 6
Multiple lock with 4 bolts - 7
Multiple lock with 4 bolts - 8
Multiple lock with 4 bolts - 9
Multiple lock with 4 bolts - 10

For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with 4 bolts

Four deeply penetrating bolts make it very difficult to pry out the door

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The lock actuated by the profile cylinder is equipped with a self-locking gear, which prevents the bolt or bar from being pushed back after one revolution
Notice

Delivered without striker plate or locking points.


Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.


Delivery time approx. 15 working days after receipt of order for art. no. 0688524272.

Dimensions subject to change. Subject to technical changes.