The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multiple lock With four V-pins
Smooth-running and low-maintenance V-plug lock, which significantly increases anti-burglary protection
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- The lock actuated by the profile cylinder is equipped with a self-locking gear, which does not allow the bolt to be pushed back after one revolution
- Top face plate can be shortened by 300 mm
Assy ® plus FBS, Ø 4 mm, blue passivated, art. no. 0165 744 0.. can be used for assembly.
Specified dimensions not binding. Subject to technical changes!
For rebated wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!