Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multiple lock with four V-pins
Multiple lock with four V-pins - 1
Multiple lock with four V-pins - 2
Multiple lock with four V-pins - 3
Multiple lock with four V-pins - 4
Multiple lock with four V-pins - 5
Multiple lock with four V-pins - 6
Multiple lock with four V-pins - 7
Multiple lock with four V-pins - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with four V-pins

Smooth-running and low-maintenance V-plug lock, which significantly increases anti-burglary protection
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
  • The lock actuated by the profile cylinder is equipped with a self-locking gear, which does not allow the bolt to be pushed back after one revolution

  • Top face plate can be shortened by 300 mm
Notice

Assy ® plus FBS, Ø 4 mm, blue passivated, art. no. 0165 744 0.. can be used for assembly.

Specified dimensions not binding. Subject to technical changes!