The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multiple lock with 2 bolts
Two deeply penetrating bolts make it difficult to pry out the door
Register now and access more than 125,000 products
Variants
- The bolt lock makes it more difficult to lever off the doors due to two deep-embedded bolts in the door frame
- The lock actuated by the profile cylinder is equipped with a self-locking gear, which does not allow the bolt or bar to be pushed back after one revolution
Delivery time approx. 15 working days after receipt of order for art. no. 0688522122; 0688522132; 0688522243; 0688522252.
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!