The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multiple lock with 2 bolts
Two deeply penetrating bolts make it difficult to pry out the door
Register now and access more than 125,000 products
Variants
- The lock actuated by the profile cylinder is equipped with a self-locking gear
- This prevents the bolt or bar from being pushed back after one revolution
Delivered without striker plate or locking points.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order for art. no. 0688522122; 0688522252; 0688522432.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!