Welcome to Würth Germany For trade customers only
Multiple lock with 2 bolts and 2 power wedges
Multiple lock with 2 bolts and 2 power wedges - 1
Multiple lock with 2 bolts and 2 power wedges - 2
Multiple lock with 2 bolts and 2 power wedges - 3
Multiple lock with 2 bolts and 2 power wedges - 4
Multiple lock with 2 bolts and 2 power wedges - 5
Multiple lock with 2 bolts and 2 power wedges - 6
Multiple lock with 2 bolts and 2 power wedges - 7
Multiple lock with 2 bolts and 2 power wedges - 8
Multiple lock with 2 bolts and 2 power wedges - 9
Multiple lock with 2 bolts and 2 power wedges - 10
Multiple lock with 2 bolts and 2 power wedges - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with 2 bolts and 2 power wedges

Combination lock: Combined insertion of the power wedges and bolts in the door frame.

See product details

Available in 6 versions
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
Locking process: Power wedges pull the door leaf securely into the door frame; the bolts then follow.


Provides maximum protection against doors warping



Bolts, power wedges and bars are secured against being pulled back after just one revolution of the key.

Specified dimensions not binding. Subject to technical changes.