Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multiple lock with 2 automatic latches
Multiple lock with 2 automatic latches - 1
Multiple lock with 2 automatic latches - 2
Multiple lock with 2 automatic latches - 3
Multiple lock with 2 automatic latches - 4
Multiple lock with 2 automatic latches - 5
Multiple lock with 2 automatic latches - 6
Multiple lock with 2 automatic latches - 7
Multiple lock with 2 automatic latches - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with 2 automatic latches

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Each time the door is closed, the bolts automatically drive into the lock plates and lock the door automatically.

  • The multiple lock cannot be used in connection with an electric door opener.

  • Top face plate can be shortened by 300 mm
Notice

Delivery time: approx. 12 working days after receipt of order.

Specified dimensions not binding. Subject to technical changes.