The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
All-rounder multiple cable holder
Very good mechanical strength and resistance to ageing
Register now and access more than 125,000 products
Variants
2–3 multiple cable holders can be mounted below one another (depending on load)
With only one attachment point
2 multiple cable holders can be combined back-to-back using a coupling piece
With only one attachment point
Can be mounted using an optional quick-action mounting clip
No additional setting tools required
With application approval ETA-18/0957 in combination with nails according to ETA-12/0452
For routing cables in suspended ceilings and walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!