For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Quick, economical fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to extremely flat design
- Temperature resistance: –30°C to +80°C
- Halogen and silicone-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!