For detailed information, other images and documents, please select individual articles from the following table.
Multifunction mandrel for XB300 and XB500 cable dispensers
Dispensing loose cable bundles and single-core cables up to a maximum height of 294 mm and a maximum diameter of 430 mm
Register now and access more than 125,000 products
Variants
- Four tilt-out brackets on the sides
- Diameter of telescopic central mandrel: 72 mm
- Telescopic mechanism (can be extended from 196 mm to 294 mm)
The ability to combine the XB300 and XB500 cable dispensers with push rods is facilitated by an opening in the multifunction mandrel
Dispensing loose cable bundles and single-core cables in conjunction with the XB300 and XB500 cable dispensers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!