The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-range clamp
With knock-in stop
- Diameter of nail: 2 mm
- Colour: Light grey (bright grey)
- Min./max. temperature resistance: -40 to 100 °C
- Material of the clamp: Polyethylene highly impact-resistant
- Material of the nail: Steel, specially hardened
- Surface: Zinc plated
- Halogen-free: Yes
- Silicone-free: Yes
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Nail is guided
High stability during assembly (knocking in nail)
Wider bar
- Firm hold even on different surfaces
- Contact surface protects the plaster
Knock-in stop
No clamp deformation by knocking in too far
"Claws”
Slip protection for cable (axial fixing to utilise the full clamping range)
For routing individual cables: surface-mounted and in cable slots
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!