For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Steel tube, dia. 26.9 x 1.75 mm
- Frame made of angular steel 30/30/3 mm
- Swivel castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- Loading surface and walls made of wooden plate (MDF) with beech effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!