Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multi ratchet combination wrench set 6 pieces
Multi ratchet combination wrench set 6 pieces - 1
Multi ratchet combination wrench set 6 pieces - 2
Multi ratchet combination wrench set 6 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Multi ratchet combination wrench set 6 pieces

With the most common sizes. More free space for fingers or for negotiating obstacles owing to 15° angle of box wrench.
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
  • The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX)

  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, high-gloss polished

  • Geometry: Head offset: 15°

  • Ring side angled 15°

  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.