For detailed information, other images and documents, please select individual articles from the following table.
Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV® drive
Narrow shape, ZEBRA® professional-quality tool
Register now and access more than 125,000 products
Variants
Practical assortment of 6 pieces with multi-ratcheting combination wrenches and wall bracket
- The high-quality multi-ratcheting combination wrenches are bundled in a set
- The practical plastic holder for wall mounting with screws arranges the multi-ratcheting combination wrenches clearly
- This makes them ideal as workshop basic equipment
Special tool with box-end wrench and open-end wrench
- More free space for fingers or for negotiating obstacles owing to 15° angle of box-end wrench
- The extremely strong open end inclined by 15° loosens even seized screws
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces are chrome plated and gloss polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the multi-ratcheting combination wrench reduces costs of replacement and storage
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Loosen bolts using the jaw side. Tighten bolts using the ratchet mechanism on the ring side.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!