The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut, multi-purpose, with flat head
Innovative and patented rivet nuts with large clamping length range, aluminium
Register now and access more than 125,000 products
Variants
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components
While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area
Chrome(VI)-free
Complies with the EU Directive on end-of life vehicles
- Exclusive product
- Reduced storage costs due to a small variety of types
- No mixing of different clamping ranges
- Application with conventional lever riveters
- Clean, secure closing
- Installation from one side, making it suitable for closed profiles
Extraction values:
The specified values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Suitable installation tools
- ZEBRA® HES 512 rivet nut setting pliers
- HES 510 rivet nut setting pliers
- ZEBRA® HES 412 manual rivet nut setting pliers
Automotive components, computer housing, electrical system construction, fans, name plates, window frames.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!