Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
MFD-S Plus multi-purpose drill bit cassette 7 pieces
MFD-S Plus multi-purpose drill bit cassette 7 pieces - 1
MFD-S Plus multi-purpose drill bit cassette 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

MFD-S Plus multi-purpose drill bit cassette 7 pieces

The MFD-S multi-purpose drill bits can drill through virtually any material

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean and precise holes, even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Shatter-proof drilling of hollow-chamber bricks

  • Highly accurate spot drilling

  • Outstanding drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Drive arbor with impact stop function


The shortened mounting grooves are suitable for SDS-plus and prevent impacting use in hammer drills even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!