For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose drill bit multi-pack MFD-S 3-face shank 5 pieces.
Drills through virtually any material
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Extra-sharp tungsten carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
3-face shank
- No slipping in the drill chuck means faster, more comfortable working
- Optimum transmission of forces
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only.
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal, etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!