For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces
Everything is to hand in the ORSY system cassette for drilling in almost any material
Register now and access more than 125,000 products





Variants
Extra-sharp carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Ideal for universal use
- Drilling through hollow-chamber bricks without breakage
- Precise spot drilling
- Excellent drilling results in metal
Tested and approved
- PGM tested for drilling holes for anchor connections subject to approval
Excellent, fast removal of drill cuttings
- Special surface treatment
- Patented four-step profile
Includes bits and bit holder
- Equipped bit bar with RW, PZ and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
Not suitable for impact drilling. For rotary drilling only!
- Rotary drilling in tiles, solid brick, roof tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!